Anker Anker PowerConf

Sebelum PPN:
Rp2.599.900
Spesifikasi
Audio Output3W
ColorMetallic gray
Communication StandardBluetooth 5
Dimensions, Width W x Depth D x Height H (mm)Approximately 124 x 124 x 28
InputUSB-C 5V/2A
Mass (g)About 340
OutputUSB-A 5V/2.1A
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsMain unit, USB-C & USB-A cable, travel pouch, instruction manual, safety manual
Type of ConnectionBluetooth,USB-C
Warranty Period18 months warranty + 6 months (after Anker membership registration)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an omnidirectional microphone: By placing six omnidirectional microphones at 360°, voices are collected from all directions without leaking. Ideal for meetings of up to about 8 people. Excellent voice processing function: Echo cancellation, reverberation suppression, and noise reduction functions are adopted to achieve clear calls. Auto gain control: Optimizes the volume regardless of the volume of the voice and the distance to PowerConf. Deliver your voice to the other party at a uniform volume and support stress-free online meetings. Easy setup and high convenience: Supports wireless connection via Bluetooth and wired connection with the included USB-C & USB-A cable, so you can use it easily without complicated initial settings. Equipped with a 5200mAh battery, it can be used continuously for up to 24 hours on a single full charge.
* IOS-equipped devices such as iPhone and Android OS-equipped devices such as Galaxy can only be used with a Bluetooth connection. * If you press the mute button of PowerConf, the mute function will be turned on, but it may not be muted on the online conference tool. * This product does not support connection when multiple units are connected. * Linux-equipped PCs are not supported.

Ulasan Produk

Tidak ada ulasan