Spesifikasi
| Cable Length (mm) | About 255 |
|---|---|
| Capacity | 10000mAh |
| Dimensions (mm) | Approx. 108 x 51 x 31 (excluding plug) |
| Input | AC: 100-240V~50-60Hz/1.5A; USB-C input / USB-C built-in cable input: 5V=3A / 9V=3A / 15V=2A |
| Mass (g) | About 250 |
| Set Contents | Anker Power Bank (10000mAh, Fusion, Built-in USB-C Cable), Quick Start Guide, 18-month warranty + 6-month warranty (after Anker Japan official website membership registration), Customer Support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
All your charging needs in one place
Fusion series is a 3-in-1 that combines a USB fast charger, a mobile battery and a USB-C cable. Compact size and reliable large capacity. Despite its compact size, it can charge your smartphone quickly with a high output of up to 30W. It also has a large capacity of 10,000mAh, and can charge an iPhone 15 about twice or a Galaxy S24 about 1.8 times. Check the remaining charge at a glance. The display on the surface of the main unit allows you to check the remaining battery level in real time at a glance.
*This product has a maximum output of 30W, so it is only compatible with a limited number of PC models. Please check the compatible models before purchasing.
*When using this product as a fast charger, the total output when using the built-in USB-C cable and the USB-C port simultaneously is Max 18W.
*When using this product as a mobile battery, the total output when using the built-in USB-C cable and the USB-C port simultaneously is Max 15W.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
*22.5W output is only compatible with Huawei devices.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. However, there is no difference in the product itself.
*Please note that product specifications are subject to change without notice.
Fusion series is a 3-in-1 that combines a USB fast charger, a mobile battery and a USB-C cable. Compact size and reliable large capacity. Despite its compact size, it can charge your smartphone quickly with a high output of up to 30W. It also has a large capacity of 10,000mAh, and can charge an iPhone 15 about twice or a Galaxy S24 about 1.8 times. Check the remaining charge at a glance. The display on the surface of the main unit allows you to check the remaining battery level in real time at a glance.
*This product has a maximum output of 30W, so it is only compatible with a limited number of PC models. Please check the compatible models before purchasing.
*When using this product as a fast charger, the total output when using the built-in USB-C cable and the USB-C port simultaneously is Max 18W.
*When using this product as a mobile battery, the total output when using the built-in USB-C cable and the USB-C port simultaneously is Max 15W.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
*22.5W output is only compatible with Huawei devices.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. However, there is no difference in the product itself.
*Please note that product specifications are subject to change without notice.
Ulasan Produk
Tidak ada ulasan



















































































































































/05P113460005-1.jpg)
