Anker Anker Nano Power Bank (30W, Built-In USB-C Cable) Black

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (mm)Approximately 104x52x26
InputUSB-C input / USB-C built-in cable input: Max 30W (5V = 3A / 9V = 3A / 15V = 2A / 20V = 1.5A)
Mass (g)About 215
Maximum Output Power (W)USB ports: (When using multiple ports) Total maximum 24
Nominal Capacity (mAh)10000 (*5000mAh is printed on the mobile battery itself, but the cell capacity of this product is 10000mAh (2 x 5000mAh)) *Power cannot be supplied to this product from the built-in USB-C cable and the USB-C port at the same time.
Output Power (W)USB-A: up to 22.5 (5V = 3A / 9V = 2A / 10V = 2.25A / 12V = 1.5A), USB-C built-in cable output: up to 30 (5V = 3A / 9V = 3A / 10V = 2.25A / 12V = 2.5A / 15V = 2A / 20V = 1.5A)
Set ContentsAnker Nano Power Bank (30W, Built-In USB-C Cable), instruction manual, customer support, 24 months warranty + 6 months (after Anker membership registration)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Integrated cable keeps your luggage neat and tidy: The integrated USB-C cable allows you to charge your devices anytime, even when you're out and about, and its compact size means you can comfortably operate your smartphone while charging.
Fast charging for iPhone 15 series: With a maximum output of 30W, it can fast charge the iPhone 15 series up to three times faster.
Compared to charging an iPhone 15 from 0% to 30% using a standard 5W charger (according to Anker)
Rapid charging of the battery itself: The integrated cable supports not only output but also input of up to 30W, allowing rapid charging of the battery itself in approximately 1.5 hours.
When charging using a 30W USB fast charger (according to Anker)
Compact yet powerful: Despite its compact design, it has a large capacity of 10,000mAh, which is about twice the capacity of a smartphone, and a maximum output of 30W, making it both compact and powerful.
Wide range of compatible devices: Supports charging a wide range of devices, including not only smartphones but also tablets and MacBook Airs.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
*Not compatible with MacBook Pro 13-inch / MacBook Pro 16-inch.
*Pass-through charging is not supported.
*You can switch to low current mode by pressing the button on the mobile battery twice. We recommend using low current mode when charging small electronic devices such as earphones. There is no risk of overcurrent even when using normal mode, but power supply may stop midway.
* The operating temperature of this product is approximately 0°C to 35°C. Please refrain from using it in places where the operating temperature is exceeded, such as in the heat-generating parts of an electric vest.
* The 22.5W output of the USB-A port is only compatible with Huawei devices. Max output to iPhone is 20W when using the USB-C port.
*The iPhone 15 series can be fully charged less than two times (according to Anker).
*Product packaging may change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. There is no difference in the product itself.
* Only orders from authorized dealers are eligible for a 24-month warranty, and an additional 6-month extended warranty is available under certain conditions. Please check the "Seller's Comments" for details. The order number serves as a warranty card.
*White/Green/Purple will be released sequentially.

Ulasan Produk

Tidak ada ulasan