Spesifikasi
| Capacity | 10000mAh (Note: The mobile battery itself is marked as 5000mAh, but the cell capacity of this product is 10000mAh (2 x 5000mAh)); *This product cannot be powered from the built-in USB-C cable and the USB-C port at the same time. |
|---|---|
| Content | Anker Nano Power Bank (30W, Built-in USB-C Cable), instruction manual, customer support, 24-month warranty + 6-month warranty (after registering as an Anker Japan official website member) |
| Input | USB-C input / USB-C built-in cable input: Max 30W (5V = 3A / 9V = 3A / 15V = 2A / 20V = 1.5A) |
| Mass (g) | About 215 |
| Maximum Output Power (W) | [USB Port] When using multiple ports: Maximum 24 in total |
| Output Power (W) | USB-A: up to 22.5 (5V = 3A / 9V = 2A / 10V = 2.25A / 12V = 1.5A), USB-C built-in cable output: up to 30 (5V = 3A / 9V = 3A / 10V = 2.25A / 12V = 2.5A / 15V = 2A / 20V = 1.5A) |
| Size | Approximately 104 x 52 x 26 mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Integrated cable keeps your luggage neat and tidy: The integrated USB-C cable allows you to charge your devices anytime, even when you're out and about, and its compact size means you can comfortably operate your smartphone while charging.
Fast charging for the iPhone 15 series: With a maximum output of 30W, the iPhone 15 series can be fast-charged up to three times faster. *Compared to charging an iPhone 15 from 0% to 30% with a general 5W output charger (according to Anker).
Rapid charging for the battery itself: The integrated cable supports up to 30W input as well as output, allowing rapid charging of the battery itself in approximately 1.5 hours. *When charging using a 30W output USB rapid charger (according to Anker).
Compact yet powerful: Despite its compact design, it has a large capacity of 10,000mAh, which is about twice the capacity of a smartphone, and a maximum output of 30W, making it both compact and powerful.
Wide range of compatible devices: Supports charging a wide range of devices, including not only smartphones but also tablets and MacBook Airs.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
*Not compatible with MacBook Pro 13-inch / MacBook Pro 16-inch.
*Pass-through charging is not supported.
*You can switch to low current mode by pressing the button on the mobile battery twice. We recommend using low current mode when charging small electronic devices such as earphones. There is no risk of overcurrent even when using normal mode, but power supply may stop midway.
* The operating temperature of this product is approximately 0°C to 35°C. Please refrain from using it in places where the operating temperature is exceeded, such as in the heat-generating parts of an electric vest.
*22.5W output from the USB-A port is only compatible with Huawei devices. Max output to iPhone is 20W when using the USB-C port.
*The iPhone 15 series can be fully charged less than two times (according to Anker).
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
Fast charging for the iPhone 15 series: With a maximum output of 30W, the iPhone 15 series can be fast-charged up to three times faster. *Compared to charging an iPhone 15 from 0% to 30% with a general 5W output charger (according to Anker).
Rapid charging for the battery itself: The integrated cable supports up to 30W input as well as output, allowing rapid charging of the battery itself in approximately 1.5 hours. *When charging using a 30W output USB rapid charger (according to Anker).
Compact yet powerful: Despite its compact design, it has a large capacity of 10,000mAh, which is about twice the capacity of a smartphone, and a maximum output of 30W, making it both compact and powerful.
Wide range of compatible devices: Supports charging a wide range of devices, including not only smartphones but also tablets and MacBook Airs.
*Please use a Lightning cable (sold separately) to charge Lightning-compatible devices.
*Not compatible with MacBook Pro 13-inch / MacBook Pro 16-inch.
*Pass-through charging is not supported.
*You can switch to low current mode by pressing the button on the mobile battery twice. We recommend using low current mode when charging small electronic devices such as earphones. There is no risk of overcurrent even when using normal mode, but power supply may stop midway.
* The operating temperature of this product is approximately 0°C to 35°C. Please refrain from using it in places where the operating temperature is exceeded, such as in the heat-generating parts of an electric vest.
*22.5W output from the USB-A port is only compatible with Huawei devices. Max output to iPhone is 20W when using the USB-C port.
*The iPhone 15 series can be fully charged less than two times (according to Anker).
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
Ulasan Produk
Tidak ada ulasan



















































































































































/p2P113459902-1.jpg)
