Spesifikasi
| Cable Length (m) | About 1.5 |
|---|---|
| Color | Black |
| Dimensions (mm) | Approximately 50 x 45 x 28 |
| Input | 100V-240V~,1.2A, 50-60Hz |
| Mass (g) | Approximately 80 (*1 charger only) |
| Output | 5V=3A / 9V=3A / 12V=3A / 15V=3A / 20V=2.25A (Max. 45W); PPS output: 3.3V-21V=2.25A (max. 45W) |
| Set Contents | Anker Charger (45W) x 2, USB-C & USB-C Cable (1.5m) x 2, Cable Holder x 2, Instruction Manual, Customer Support |
| Warranty Period | 18-month warranty + 6 months (after registering with Anker) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rapid charging for the Galaxy S24 series: In addition to a maximum 45W output compatible with USB PD, it also supports the Programmable Power Supply (PPS) standard, allowing rapid charging of PPS-compatible smartphones such as the Galaxy S24 series. The Galaxy S24 Ultra can be fully charged in just under an hour. (Charging time according to Anker research)
High safety: Anker's unique multiple protection system, including overvoltage protection, short circuit prevention, and temperature control, allows you to use it safely for a long time. In addition, it complies with the technical standards set by the Electrical Appliance and Material Safety Act, as well as the international safety standard IEC 62368-1.
Wide range of compatible devices: Supports output of up to 45W and is compatible with a wide range of devices such as laptops, tablets, and smartphones.
USB-C & USB-C cable included: A USB-C & USB-C cable (1.5m) is included, so you can immediately charge your USB-C equipped iPad, smartphone, or other USB-C equipped devices.
*If you want to use Super Fast Charging 2.0 with the Galaxy S24+ / Galaxy S24 Ultra, please use the included USB-C & USB-C cable with built-in eMarker.
*This product is compatible with MacBook Pro 13/14/16 inches, but charging speed will be slower than with the included charger.
*This product does not have a mobile battery function.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*Please note that product specifications are subject to change without notice.
*If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the surface. When cleaning, please refrain from using disinfectant wet wipes, etc., and use a dry cloth instead.
*The fast charging symbol may flash a few seconds after starting "Super Fast Charging" or "Super Fast Charging 2.0." Please check the charging mode in Settings.
*The instruction manual and the charger itself say "Anker Charger (45W)" and the packaging says "Anker Charger (45W, 2-Pack) with USB-C & USB-C Cables," but this is the same product as the "Anker Charger (45W) with USB-C & USB-C Cable 2-Pack."
*The serial number printed on the product is "A2653", but it should be "B2653".
High safety: Anker's unique multiple protection system, including overvoltage protection, short circuit prevention, and temperature control, allows you to use it safely for a long time. In addition, it complies with the technical standards set by the Electrical Appliance and Material Safety Act, as well as the international safety standard IEC 62368-1.
Wide range of compatible devices: Supports output of up to 45W and is compatible with a wide range of devices such as laptops, tablets, and smartphones.
USB-C & USB-C cable included: A USB-C & USB-C cable (1.5m) is included, so you can immediately charge your USB-C equipped iPad, smartphone, or other USB-C equipped devices.
*If you want to use Super Fast Charging 2.0 with the Galaxy S24+ / Galaxy S24 Ultra, please use the included USB-C & USB-C cable with built-in eMarker.
*This product is compatible with MacBook Pro 13/14/16 inches, but charging speed will be slower than with the included charger.
*This product does not have a mobile battery function.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*Please note that product specifications are subject to change without notice.
*If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the surface. When cleaning, please refrain from using disinfectant wet wipes, etc., and use a dry cloth instead.
*The fast charging symbol may flash a few seconds after starting "Super Fast Charging" or "Super Fast Charging 2.0." Please check the charging mode in Settings.
*The instruction manual and the charger itself say "Anker Charger (45W)" and the packaging says "Anker Charger (45W, 2-Pack) with USB-C & USB-C Cables," but this is the same product as the "Anker Charger (45W) with USB-C & USB-C Cable 2-Pack."
*The serial number printed on the product is "A2653", but it should be "B2653".
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20USB-C%20%26%20USB-C%20Cable%20(Set%20of%202)/eiP113459522-1.jpg)
