Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Color | Black |
| Dimensions (mm) | Approx. 50 x 45 x 28 (excluding plug) |
| Input | 100V-240V~, 1.2A, 50-60Hz |
| Mass (g) | Approx. 80 (1 charger only. Cable not included) |
| Number of Ports | 1 (USB-C port x 1) |
| Output | 5V=3A / 9V=3A / 12V=3A / 15V=3A / 20V=2.25A (MAX45W) |
| Set Contents | Anker Charger (45W) x 2, USB-C & USB-C Cable (1.5m) x 2, Cable Holder x 2, Instruction Manual, Customer Support |
| Warranty Period | 18-month warranty + 6 months (after registering with Anker) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rapid charging for the Galaxy S24 series: In addition to a maximum 45W output compatible with USB PD, it also supports the Programmable Power Supply (PPS) standard, allowing rapid charging of PPS-compatible smartphones such as the Galaxy S24 series. The Galaxy S24 Ultra can be fully charged in just under an hour. (Charging time according to Anker research)
High safety: Anker's unique multiple protection system, including overvoltage protection, short circuit prevention, and temperature control, allows you to use it safely for a long time. In addition, it complies with the technical standards set by the Electrical Appliance and Material Safety Act, as well as the international safety standard IEC 62368-1.
Wide range of compatible devices: Supports output of up to 45W and is compatible with a wide range of devices such as laptops, tablets, and smartphones.
USB-C & USB-C cable included: A USB-C & USB-C cable (1.5m) is included, so you can immediately charge your USB-C equipped iPad, smartphone, or other USB-C equipped devices.
*Please use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*If you want to use Super Fast Charging 2.0 with the Galaxy S24+ / Galaxy S24 Ultra, please use the included USB-C & USB-C cable with built-in eMarker.
*This product is compatible with 13/14/16-inch MacBook Pros, but charging speed is slower than that of the included charger.
*This product does not have a mobile battery function.
*If a liquid with a high alcohol concentration is left on the product for a long time, wrinkles may appear on the product surface. When cleaning, please refrain from using disinfectant wet tissues, etc., and use a dry cloth.
*The quick charge mark may flash a few seconds after "Super Quick Charge" or "Super Quick Charge 2.0" starts. Please check the charging mode in the settings.
*The instruction manual and the charger itself say "Anker Charger (45W)" and the packaging says "Anker Charger (45W, 2-Pack) with USB-C & USB-C Cables", however, this is the same product as the "Anker Charger (45W) with USB-C & USB-C Cable 2-Pack."
*The serial number printed on the product is "A2653", but it should be "B2653".
High safety: Anker's unique multiple protection system, including overvoltage protection, short circuit prevention, and temperature control, allows you to use it safely for a long time. In addition, it complies with the technical standards set by the Electrical Appliance and Material Safety Act, as well as the international safety standard IEC 62368-1.
Wide range of compatible devices: Supports output of up to 45W and is compatible with a wide range of devices such as laptops, tablets, and smartphones.
USB-C & USB-C cable included: A USB-C & USB-C cable (1.5m) is included, so you can immediately charge your USB-C equipped iPad, smartphone, or other USB-C equipped devices.
*Please use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*If you want to use Super Fast Charging 2.0 with the Galaxy S24+ / Galaxy S24 Ultra, please use the included USB-C & USB-C cable with built-in eMarker.
*This product is compatible with 13/14/16-inch MacBook Pros, but charging speed is slower than that of the included charger.
*This product does not have a mobile battery function.
*If a liquid with a high alcohol concentration is left on the product for a long time, wrinkles may appear on the product surface. When cleaning, please refrain from using disinfectant wet tissues, etc., and use a dry cloth.
*The quick charge mark may flash a few seconds after "Super Quick Charge" or "Super Quick Charge 2.0" starts. Please check the charging mode in the settings.
*The instruction manual and the charger itself say "Anker Charger (45W)" and the packaging says "Anker Charger (45W, 2-Pack) with USB-C & USB-C Cables", however, this is the same product as the "Anker Charger (45W) with USB-C & USB-C Cable 2-Pack."
*The serial number printed on the product is "A2653", but it should be "B2653".
Feature
Specification*Power IQ compatible: Power IQ 3.0 (Gen2) *Programmable Power Supply (PPS) output: 3.3V-21V=2.25A (MAX45W)
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20USB-C%20%26%20USB-C%20cable/e0P113459504-1.jpg)
