Anker Anker Charger (25W) with USB-C & USB-C Cable

Sebelum PPN:
Rp469.900
Spesifikasi
Cable Length (m)About 1.5
Dimensions (mm)Approx. 36 x 31 x 31
Input100-240V~, 0.8A, 50-60Hz
Mass (g)About 50
Output5V=3A / 9V=2.77A (MAX25W)
Set ContentsAnker Charger (25W), USB-C & USB-C Cable (1.5m), Instruction Manual, Customer Support
Warranty Period18-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast charging for the Galaxy S24: With a maximum output of 25W compatible with USB PD, you can fast charge the latest Galaxy S24 series.
Ultra-compact design with foldable plug: Approximately 30% smaller than a typical 25W charger. The foldable plug makes it ideal for portability.
USB-C & USB-C Cable Included: The included USB-C & USB-C cable is highly durable and can withstand approximately 5,000 bends. Instantly charge your USB-C devices.
Wide range of compatible devices: Compatible with a wide range of devices, from Android smartphones such as Galaxy to Apple products such as iPhones and iPads.
High Safety: Anker's unique multi-protection system combines overvoltage protection, current regulation, and other safety features to ensure superior safety, protecting your devices 24/7.
*Please use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. There is no difference in the product itself.
*The packaging, charger itself, and instruction manual refer to the "Anker 25W USB-C Charger" or "Anker Charger (25W, Compact)," but this is the same product as the "Anker Charger (25W)."
*The product model number of the charger itself is listed as "A2656," but it is the same product as "B2656."

Ulasan Produk

Tidak ada ulasan