Anker Anker Charger (20W, 2-Port) with USB-C & USB-C Cable

Sebelum PPN:
Rp319.900
Spesifikasi
Dimensions (mm)Approx. 48 x 43 x 28 (excluding plug)
Input100-240V~1A 50-60Hz
Mass (g)Approximately 52 (1 charger body)
Number of Ports2 (USB-Cx1,USB-Ax1)
Output*When using a single port; USB-C: 5V=3A / 9V=2.22A / 12V=1.67A (max. 20W); USB-A: 5V=3A / 9V=2A / 12V=1.5A (Max. 18W); *When using 2 ports; USB-C+A: 5V=1.5A + 5V=1.5A (max. 15W)
Set ContentsAnker Charger (20W, 2-Port), USB-C & USB-C Cable (1.5m), Instruction Manual, Customer Support
Warranty Period18-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for charging smartphones: With a maximum output of 20W, it's ideal for charging smartphones, including iPhones.
Charge two devices simultaneously: Equipped with a USB-C port and a USB-A port, you can charge two devices at the same time, supporting a wide range of devices.
Compact design: Its compact size makes it easy to carry around when traveling or on business trips.
USB-C & USB-C cable included: A USB-C & USB-C cable (1.5m) is included, so you can immediately charge your iPad or USB-C device.
Highly secure: Equipped with a variety of safety-conscious features, the unique temperature control and connected device protection system protects your devices 24/7.
*When charging the Nintendo Switch, charging in TV mode is not supported.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*The product itself is labeled "Product Name: Anker 20W Wall Charger (2 Ports) / Model Number: A2348" and the packaging is labeled "Product Name: Anker 20W Wall Charger (2 Ports, 2-Pack) with 2 USB-C Cables," but this is the same product as "Product Name: Anker Charger (20W, 2-port) with USB-C & USB-C Cables / Model Number: B2348."

Ulasan Produk

Tidak ada ulasan