Spesifikasi
| Dimensions (mm) | 540x220x90 |
|---|---|
| Mass (g) | About 1660 |
| Set Contents | Anker 675 USB-C Docking Station (12-in-1, Monitor Stand, Wireless), 180W AC adapter, power cable, USB-C 3.2 Gen 2 cable 1.0m, instruction manual, 18 months warranty + 6 months (Anker member) After registration), customer support |
| Suitable Models | Windows10/11, macOS 10.14 or later |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[12 functions in one] With this one feature, you can greatly reduce the hassle of connecting and disconnecting cables. Wireless charging pad, USB-C upstream port with up to 100W output compatible with USB PD, 2 USB-C ports (10 Gbps) compatible with USB 3.2 Gen2, USB-A port (10 Gbps) compatible with USB 3.2 Gen2 , 7.5W / 4.5W), 4K (60Hz) compatible HDMI port, 3.5mm audio jack, Ethernet port, and microSD&SD card slot can be connected with this one device. [Make your desk look smart with this one unit] A smart monitor stand that combines a multi-functional docking station and a stand. While connecting various devices with this one unit, you can smartly store peripherals such as a keyboard and mouse in the space under the stand, keeping your desk area neat and tidy. [Comfortable even during long hours of work] By keeping the monitor at eye level, you can reduce the physical strain caused by long hours of work, creating a comfortable working environment. [Charge multiple devices at the same time] In addition to the USB-C upstream port that can charge your laptop at up to 100W, there are 2 USB-C ports (total 45W) that support USB PD, and 1 USB-A port (1 x Equipped with three wireless charging pads (7.5W, 2 x 4.5W) and a wireless charging pad for smartphones (maximum 10W), allowing you to charge multiple devices at the same time.
*Your PC must support USB PD and DisplayPort Alt Mode or USB-C 3.2 Gen2. *In order to perform quick charging at 100W, please use a cable that supports an output of 100W or more. *The height of the monitor stand cannot be adjusted. *This product may become hot during use, but this is not a malfunction of the product. *Please note that product specifications are subject to change without notice. *Product packaging is subject to change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Please note that there is no difference in the product itself.
*Your PC must support USB PD and DisplayPort Alt Mode or USB-C 3.2 Gen2. *In order to perform quick charging at 100W, please use a cable that supports an output of 100W or more. *The height of the monitor stand cannot be adjusted. *This product may become hot during use, but this is not a malfunction of the product. *Please note that product specifications are subject to change without notice. *Product packaging is subject to change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Please note that there is no difference in the product itself.
Feature
Specification[Equipped with ports] 1 x wireless charging pad (5W / 7.5W / 10W), 1 x USB PD compatible USB-C upstream port (max. 100W), 2 x USB 3.2 Gen2 USB-C ports (max. 10Gbps, total 45W) , 3 x USB 3.2 Gen2 USB-A ports (up to 10Gbps, 1 x 7.5W, 2 x 4.5W), 1 x HDMI port up to 4K (60Hz), 1 x 3.5mm audio jack, 1 x Ethernet port (up to 1Gbps) ), 1 x microSD card slot & 1 x SD card slot, DC input port (20V=9A)
Ulasan Produk
Tidak ada ulasan



















































































































































/8cP113459300-1.jpg)
