Spesifikasi
| Color | Gray |
|---|---|
| Dimensions (mm) | Approximately 137x57x14 |
| Mass (g) | About 139 |
| Resolution | 1 monitor via Display Port 1.4: 4K (60Hz) via Display Port 1.2: 4K (30Hz) 2 monitors via Display Port 1.4: 2K (60Hz) via Display Port 1.2: 1080p (60Hz) *Mac OS-equipped devices cannot display different screens on multiple displays. |
| Set Contents | Anker 565 USB-C Hub (11-in-1), instruction manual, 18 months warranty + 6 months (after Anker membership registration), customer support |
| Suitable Models | Compatible with a wide range of devices equipped with a USB-C port. *Limited to models that support USB Power Delivery, DisplayPort Alt Mode, and USB-C 3.1 (Gen 1 or 2). |
| Supported OS | Windows 11 / 10 / 8.macOS X 10.12 or later.iPad OS |
| Type | [Not compatible] Nintendo Switch, USB SuperDrive, smartphones in general |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
11 Ports in 1: A single hub provides connectivity to a USB-C port with USB PD support, USB-C and USB-A ports for data transfer, a 4K (60Hz) HDMI port, an Ethernet port, a DisplayPort and more.
High-Speed Data Transfer: USB 3.2 Gen 2 USB-C and USB-A ports for data transfer at up to 10Gbps. In addition, two 480Mbps USB-A ports and a 104 MB/s microSD & SD card slots allow for fast data transfer and instant syncing.
Multiple screen output: When using a single port, the HDMI port can output up to 4K (60Hz), and the DisplayPort can output up to 4K (60Hz). (
(Mac OS devices cannot display different screens on multiple displays.)
Pass-through fast charging: While using it as a hub for data transfer and HDMI connection, you can pass-through fast charging your laptop with high output up to 85W. (Fast charger and cable sold separately)
*Charger and cable sold separately.
*Not compatible with Nintendo Switch or USB SuperDrive.
*The USB PD compatible USB-C charging port only supports charging and does not support data transfer or video output.
*The USB-C port and USB-A port do not support charging or video output.
*Please make sure that your device is compatible with DisplayPort 1.4 or 1.2.
*To ensure full-speed charging using USB Power Delivery, please use a cable that supports 100W output.
*The hub unit requires a power supply of 15 W, so the actual output is a maximum of 85 W.
*This product may become hot during use, but this is not a product defect.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
High-Speed Data Transfer: USB 3.2 Gen 2 USB-C and USB-A ports for data transfer at up to 10Gbps. In addition, two 480Mbps USB-A ports and a 104 MB/s microSD & SD card slots allow for fast data transfer and instant syncing.
Multiple screen output: When using a single port, the HDMI port can output up to 4K (60Hz), and the DisplayPort can output up to 4K (60Hz). (
(Mac OS devices cannot display different screens on multiple displays.)
Pass-through fast charging: While using it as a hub for data transfer and HDMI connection, you can pass-through fast charging your laptop with high output up to 85W. (Fast charger and cable sold separately)
*Charger and cable sold separately.
*Not compatible with Nintendo Switch or USB SuperDrive.
*The USB PD compatible USB-C charging port only supports charging and does not support data transfer or video output.
*The USB-C port and USB-A port do not support charging or video output.
*Please make sure that your device is compatible with DisplayPort 1.4 or 1.2.
*To ensure full-speed charging using USB Power Delivery, please use a cable that supports 100W output.
*The hub unit requires a power supply of 15 W, so the actual output is a maximum of 85 W.
*This product may become hot during use, but this is not a product defect.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
Ulasan Produk
Tidak ada ulasan



















































































































































/7fP113459267-1.jpg)
