Spesifikasi
| Mass (g) | About 132 |
|---|---|
| Set Contents | Anker 552 USB-C Hub (9-in-1, 4K HDMI), instruction manual, 18-month warranty + 6-month warranty (after Anker membership registration), customer support |
| Size | Approximately 130 x 60 x 15mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
9 ports in 1: This single device can connect to a USB-C port with up to 100W input that supports USB PD, an HDMI port that supports 4K (30Hz), one USB-C port and one USB-A port that support USB 3.2 Gen1 (5 Gbps) for data transfer, two USB-A ports that support USB 2.0 for data transfer, an Ethernet port, and a microSD & SD card slot.
High-quality screen output: The HDMI port allows you to output up to 4K (30Hz), allowing you to enjoy content in high quality.
High-speed data transfer: USB 3.2 Gen 1 USB-A and USB-C ports provide high-speed data transfers of up to 5Gbps. High-speed data transfer allows for instant syncing.
Pass-through fast charging: While using it as a hub for data transfer and HDMI connection, you can pass-through fast charging your laptop with high output of up to 85W. (*To perform pass-through fast charging at 85W, please use a fast charger and cable that supports 100W output. Fast charger and cable are sold separately.)
*macOS does not support MST (Multi-Stream Transport: extended screen mode).
*The USB-A port and USB-C port for data transfer do not support video output or charging.
*The USB-C port for USB PD charging does not support data transfer or video output.
*To charge via USB PD, please use a fast charger and cable that support 100W output.
*The hub unit requires a power supply of 15 W, so the actual output is a maximum of 85 W.
*This product may become hot during use, but this is not a product defect.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
High-quality screen output: The HDMI port allows you to output up to 4K (30Hz), allowing you to enjoy content in high quality.
High-speed data transfer: USB 3.2 Gen 1 USB-A and USB-C ports provide high-speed data transfers of up to 5Gbps. High-speed data transfer allows for instant syncing.
Pass-through fast charging: While using it as a hub for data transfer and HDMI connection, you can pass-through fast charging your laptop with high output of up to 85W. (*To perform pass-through fast charging at 85W, please use a fast charger and cable that supports 100W output. Fast charger and cable are sold separately.)
*macOS does not support MST (Multi-Stream Transport: extended screen mode).
*The USB-A port and USB-C port for data transfer do not support video output or charging.
*The USB-C port for USB PD charging does not support data transfer or video output.
*To charge via USB PD, please use a fast charger and cable that support 100W output.
*The hub unit requires a power supply of 15 W, so the actual output is a maximum of 85 W.
*This product may become hot during use, but this is not a product defect.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
Ulasan Produk
Tidak ada ulasan



















































































































































/6xP113459249-1.jpg)
