Anker Anker 515 USB-C & USB-C Cable (USB4 compatible 1.0m)

Sebelum PPN:
Rp839.900
Spesifikasi
Cable Length (m)Approximately 1.0 *The length of the cable is measured including the terminal part.
Connector ShapeUSB-C
Data Packet RateUp to 40Gbps
Output(Compatible) 48V=5A (240W)
Set ContentsAnker 515 USB-C & USB-C Cable (USB4 compatible 1.0m), 18 months warranty + 6 months (after Anker membership registration), customer support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed data transfer: With data transfer speeds of up to 40 Gbps, you can transfer TV shows, movies, and music in an instant.
High-definition output: You can output up to 8K (60Hz) from your laptop to one external monitor, allowing you to enjoy high-definition content on an external monitor.
Rapid charging: With a maximum output of 240W, it is possible to rapidly charge USB-C compatible devices such as smartphones, tablets, and laptops. (
Charger sold separately.)
Excellent durability: It has excellent durability that can withstand approximately 5,000 bends, protecting the wires inside the cable from breakage and allowing you to use it with confidence.
*Does not support Thunderbolt 4. If connected to a Thunderbolt 4 device, performance will be downgraded to Thunderbolt 3.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.

Ulasan Produk

Tidak ada ulasan