Spesifikasi
| Color | Black |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 103 x 30 x 10 |
| Included Accessories | Instruction manual |
| Mass (g) | About 85 |
| Number of Ports | 4 |
| Port | 4xUSB-A |
| Supported OS | Windows (10 / 8 / 7 / Vista / XP), Mac (OS X 10.2 or later) |
| Warranty Period | 18 months warranty + 6 months (after Anker membership registration) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fast data transfer: With data transfer speeds up to 5Gbps, HD videos can be transferred in seconds. Ultra-compact: Compact size of about 30 grams makes it easy to carry. Port Expansion: Up to 4 ports can be connected to a single USB port on your computer. Durable: The reinforced cable and heat-resistant terminals provide high protection and long-lasting use. For portability: No power supply is required, and the slim design makes it easy to carry around. *If you are using Mac OS X Lion 10.7.4, we recommend upgrading to Mountain Lion 10.8.2 or later for a stable connection.
*This product does not support charging. *2.4Ghz wireless devices (keyboards, mice, etc.) may not work properly around USB3.0 ports. In that case, please use USB2.0 connection. *Product packaging is subject to change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. *To maintain a stable connection, make sure the total input current of all connected USB devices does not exceed 900mA. The guideline for the current of the connected device is as follows. - Mouse 100 mA - USB Flash Drive 100 mA - Camera 300 mA - Keyboard 500 mA - External Hard Disk 900 mA
*This product does not support charging. *2.4Ghz wireless devices (keyboards, mice, etc.) may not work properly around USB3.0 ports. In that case, please use USB2.0 connection. *Product packaging is subject to change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. *To maintain a stable connection, make sure the total input current of all connected USB devices does not exceed 900mA. The guideline for the current of the connected device is as follows. - Mouse 100 mA - USB Flash Drive 100 mA - Camera 300 mA - Keyboard 500 mA - External Hard Disk 900 mA
Ulasan Produk
Tidak ada ulasan



















































































































































%20Hub/1rP113459063-1.jpg)
