Spesifikasi
| Dimensions (cm) | Approximately 14.2x6.3x1.6 |
|---|---|
| Mass (g) | About 100 |
| Set Contents | Anker364USB-C hub (10-in-1, Dual4KHDMI), USB3.2Gen2 cable 0.5m, instruction manual, 18 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
10 ports in one
USB-C upstream port, USB PD compatible USB-C port with up to 100W input, 2 HDMI ports compatible with 4K (60Hz), USB-C port compatible with USB 3.2 Gen1 (5 Gbps) for data transfer and one USB-A port, two USB 2.0 compatible USB-A ports for data transfer, an Ethernet port, and connection to an SD card all in one device.
When using multiple screen output single port, output at 4K (60Hz) is possible. It is also possible to output up to 4K (30Hz) to two screens at the same time, allowing you to enjoy content on two clear displays. (
Mac OS devices cannot display different screens on multiple displays. )
High-speed data transfer High-speed data transfer at up to 5Gbps is achieved from the USB-C and USB-A ports that support USB 3.2 Gen 1. You can also transfer videos, photos, and music at speeds of 104MB/s via the SD card slot.
Pass-through quick charging While using it as a hub for data transfer and HDMI connection, you can quickly pass-through charging your notebook PC with high output up to 85W. (
For pass-through fast charging at 85W, please use a fast charger and cable that supports 100W output. Please note that the quick charger and cable are sold separately. )
*macOS does not support MST (Multi-Stream Transport: screen expansion mode).
*Please confirm in advance that the device you are using supports USB Power Delivery and DisplayPort Alt Mode.
*The USB-A port and USB-C port for data transfer do not support video output or charging.
*USB PD compatible USB-C port for charging does not support data transfer or video output.
*To charge via USB PD, please use a quick charger and cable that supports 100W output.
*Since the hub itself requires a 15W power supply, the actual output will be a maximum of 85W.
*・This product may become hot during use, but this is not a malfunction of the product.
*・Please note that product specifications are subject to change without notice.
*Product packaging is subject to change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Please note that there is no difference in the product itself.
USB-C upstream port, USB PD compatible USB-C port with up to 100W input, 2 HDMI ports compatible with 4K (60Hz), USB-C port compatible with USB 3.2 Gen1 (5 Gbps) for data transfer and one USB-A port, two USB 2.0 compatible USB-A ports for data transfer, an Ethernet port, and connection to an SD card all in one device.
When using multiple screen output single port, output at 4K (60Hz) is possible. It is also possible to output up to 4K (30Hz) to two screens at the same time, allowing you to enjoy content on two clear displays. (
Mac OS devices cannot display different screens on multiple displays. )
High-speed data transfer High-speed data transfer at up to 5Gbps is achieved from the USB-C and USB-A ports that support USB 3.2 Gen 1. You can also transfer videos, photos, and music at speeds of 104MB/s via the SD card slot.
Pass-through quick charging While using it as a hub for data transfer and HDMI connection, you can quickly pass-through charging your notebook PC with high output up to 85W. (
For pass-through fast charging at 85W, please use a fast charger and cable that supports 100W output. Please note that the quick charger and cable are sold separately. )
*macOS does not support MST (Multi-Stream Transport: screen expansion mode).
*Please confirm in advance that the device you are using supports USB Power Delivery and DisplayPort Alt Mode.
*The USB-A port and USB-C port for data transfer do not support video output or charging.
*USB PD compatible USB-C port for charging does not support data transfer or video output.
*To charge via USB PD, please use a quick charger and cable that supports 100W output.
*Since the hub itself requires a 15W power supply, the actual output will be a maximum of 85W.
*・This product may become hot during use, but this is not a malfunction of the product.
*・Please note that product specifications are subject to change without notice.
*Product packaging is subject to change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Please note that there is no difference in the product itself.
Feature
Specification[Equipped with ports] 1 x USBPD compatible USB-C upstream port, 1 x USBPD compatible USB-C port (maximum input 100W/maximum output 85W) *Not compatible with data transfer or video output, 1 x USB-C3 for data transfer .2Gen1 port (maximum 5Gbps) *Not compatible with charging or video output, 1 x USB-A3 for data transfer 2Gen1 port (maximum 5Gbps) *Not compatible with charging or video output, 2 x USB-A2.0 for data transfer Ports (maximum 480bps) *Not compatible with charging or video output, 2 x HDMI ports that support up to 4K (60Hz), 1 x Ethernet port (maximum 1Gbps), 1 x SD card slot
Ulasan Produk
Tidak ada ulasan



















































































































































/19P113459045-1.jpg)
