Anker Anker 332 USB-C Hub (5-in-1)

Sebelum PPN:
Rp619.900
Spesifikasi
Dimensions (mm)Approximately 122x41x12
Mass (g)About 50
Set ContentsAnker 332 USB-C hub (5-in-1), instruction manual, 18 months warranty + 6 months (after Anker membership registration), customer support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Five ports in one: Connect to a USB-C port with USB Power Delivery for pass-through fast charging, a 4K (30Hz) HDMI port, a USB 3.2 Gen 1 (5 Gbps) USB-C port for data transfer, and two USB-A ports, all in one hub.
Pass-through fast charging: While using the device as a hub for data transfers and HDMI connections, you can also pass-through fast charging your laptop at up to 85W. *To achieve 85W pass-through fast charging, use a fast charger and cable that support 100W output. Fast charger and cable sold separately.
High-Speed Data Transfer: With USB 3.2 Gen 1 support, the USB-C port and two USB-A ports offer high-speed data transfers of up to 5Gbps, allowing for instant syncing.
High-Quality Screen Output: The HDMI port allows for high-quality image output at up to 4K (30Hz). Mirror or extend your screen with stunning clarity. (The USB-C port does not support video output.)
*Not compatible with Nintendo Switch.
*If the product does not work properly, it may be due to insufficient power, so please connect the charger before use.
*Models that require a charger connection: Surface go, ASUS Chromebook Detachable CM3, Samsung Galaxy S23 Ultra, Samsung Galaxy Tab S7+, LG V60 ThinQ 5G
*The USB-A port and USB-C port for data transfer do not support video output or charging.
*The USB-C port for USB PD charging does not support data transfer or video output.
*To charge via USB PD, please use a fast charger and cable that supports 100W output.
*The hub itself requires a 15W power supply, so the actual output is a maximum of 85W.
*This product may become hot during use, but this is not a product defect.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
Feature
Specification
[Equipped with ports] 1 x USB-C 3.2 Gen1 port for data transfer (maximum 5Gbps) *Not compatible with charging or video output, 2 x USB-A 3.2 Gen1 port for data transfer (maximum 5Gbps) *Not compatible with charging or video output Compatible, 1 x USB PD compatible USB-C charging port (maximum input 100W) *Not compatible with data transfer or video output, 1 x HDMI port compatible with up to 4K (30Hz)

Ulasan Produk

Tidak ada ulasan