Anker Anker 321 USB-C Hub (3-in-1)

Sebelum PPN:
Rp649.900
Spesifikasi
ContentAnker PowerExpand 3-in-1 USB-C Hub, instruction manual, 18-month warranty + 6-month warranty (after Anker Japan official website membership registration), customer support
Mass (g)About 40
SizeApproximately 7.5 x 3.8 x 1.6cm (excluding cable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three ports in one: Enjoy pass-through fast charging with USB Power Delivery, HDMI connectivity and high-speed data transfer from your laptop's USB-C port.
Pass-through charging support: While using it as a hub for data transfer, HDMI connection, etc., you can also quickly charge your laptop with high output of up to 90W.
High-speed data transfer and high-quality output: High-speed data transfer of 5 Gbps for videos, music, etc. Equipped with an HDMI port that supports 4K (30Hz) output, you can enjoy high-quality content on a large screen such as a monitor or projector.
* The USB-A data port is for data transfer only. It does not support charging or video output.
*Charger and cable sold separately.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.

Ulasan Produk

Tidak ada ulasan