Spesifikasi
| Content | Anker 317 Charger (100W), USB-C & USB-C cable (1.5m), instruction manual, 18-month warranty + 6-month warranty (after registering as an Anker Japan official website member), customer support |
|---|---|
| Input | 100-240V ~ 2.2A 50-60Hz |
| Mass (g) | About 216 |
| Output | 5.0V=3.0A / 9.0V=3.0A / 12.0V=3.0A / 15.0V=3.0A / 20.0V=5A (Max. 100W) |
| Size | Approx. 70 x 60 x 34mm *excluding plug |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High output of up to 100W: Equipped with a USB-C port that supports USB PD, it can charge everything from laptops such as MacBook Pro to tablet devices and smartphones such as the iPhone 14 series and Galaxy S23 series.
Compatible with PCs such as MacBook Pro: Not only can it charge MacBook Pro, but it can also charge various Windows PCs that support PD.
Compact design: Achieves a more compact design than general chargers. Achieves a compact size that is approximately 35% smaller than chargers with 96W output or more. Adopts a foldable plug, so you can easily carry it anywhere. (※ According to Anker research)
High safety: Equipped with various safety-oriented functions such as temperature control, overcurrent/overvoltage protection, short circuit prevention, etc. The unique temperature control and connected terminal protection system protects your devices 24 hours a day.
PPS compatible for fast charging: In addition to being compatible with USB PD, it also supports the Programmable Power Supply (PPS) standard, allowing fast charging of PPS-compatible smartphones such as the Galaxy S23 series. An eMarker-compatible cable is also included.
*This product does not have a mobile battery function.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
*Please note that product specifications are subject to change without notice.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wet tissues, etc., and use a dry cloth instead.
*This product may become hot if a high load continues, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to stay below the upper limit temperature specified by the international safety standard IEC 62368-1, so there is no safety issue.
*If you want to use 100W output, you will need a cable that supports 100W.
*Please use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*Apple Watch cable is not included.
Compatible with PCs such as MacBook Pro: Not only can it charge MacBook Pro, but it can also charge various Windows PCs that support PD.
Compact design: Achieves a more compact design than general chargers. Achieves a compact size that is approximately 35% smaller than chargers with 96W output or more. Adopts a foldable plug, so you can easily carry it anywhere. (※ According to Anker research)
High safety: Equipped with various safety-oriented functions such as temperature control, overcurrent/overvoltage protection, short circuit prevention, etc. The unique temperature control and connected terminal protection system protects your devices 24 hours a day.
PPS compatible for fast charging: In addition to being compatible with USB PD, it also supports the Programmable Power Supply (PPS) standard, allowing fast charging of PPS-compatible smartphones such as the Galaxy S23 series. An eMarker-compatible cable is also included.
*This product does not have a mobile battery function.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
*Please note that product specifications are subject to change without notice.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wet tissues, etc., and use a dry cloth instead.
*This product may become hot if a high load continues, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to stay below the upper limit temperature specified by the international safety standard IEC 62368-1, so there is no safety issue.
*If you want to use 100W output, you will need a cable that supports 100W.
*Please use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*Apple Watch cable is not included.
Ulasan Produk
Tidak ada ulasan



















































































































































%20White%20with%20USB-C%20%26%20USB-C%20Cable/qvP113458967-1.jpg)
