Anker Anker 310 USB-C & USB-C Cable 1.8m White Set of 2

Sebelum PPN:
Rp259.900
Spesifikasi
Cable Length (m)About 1.8
Connector ShapeUSB-C
Maximum Output Power (W)(Correspondence) 60
Set ContentsAnker 310 USB-C & USB-C Cable 1.8m White Set of 2, 18 Month Warranty + 6 Months (After Anker Membership Registration), Customer Support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Anker Advantage: Try the #1 charging product brand on Amazon, supported by over 30 million people.
Supports fast charging: Supports high output of up to 60W, and when used with a USB PD compatible charger, it can charge the Samsung Galaxy S23 up to 55% in just 30 minutes.
(USB-C fast charger sold separately)
Excellent durability: It has excellent durability that can withstand bending more than 10,000 times, protecting the wires inside the cable from breakage and allowing you to charge with peace of mind.
USB-IF Compliant: In addition to being USB-IF compliant, the manufacturer has conducted rigorous quality inspections, allowing you to safely and quickly charge your USB-C devices.
*This product can only be connected to a USB-C terminal. It cannot be connected to a USB-A terminal.
*This product only supports data transfer and charging, and does not support video output.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.

Ulasan Produk

Tidak ada ulasan