Anker Anker 310 USB-C & USB-C Cable

Sebelum PPN:
Rp149.900 - Rp169.900
Spesifikasi
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast Charging: Supports high output of up to 60W, allowing for fast charging of a wide range of USB-C devices, including laptops, tablets, and smartphones. When used with a PD-compatible charger, it can charge a Samsung Galaxy S23 to 55% in just 30 minutes. (USB-C fast charger sold separately.)
Excellent durability: The cable is durable enough to withstand over 10,000 bends, protecting the wires inside the cable from breakage and allowing you to charge with peace of mind.
USB-IF Compliant: In addition to being USB-IF compliant, the cable has undergone rigorous quality inspections by the manufacturer, ensuring safe and fast charging of your USB-C devices.
*This product can only be connected to a USB-C port. It cannot be connected to a USB-A port.
*This product only supports data transfer and charging, and does not support video output.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
Feature
Specification
Supported output: Maximum 60W

Ulasan Produk

Tidak ada ulasan