Green House AC-USB adapter Type-A/C/HDMI GaN 65W

Sebelum PPN:
Rp1.699.900
Spesifikasi
Applicable MachineGame console: Nintendo Switch
Conform toHDCP
HDMI StandardMaximum 3840 x 2160 (60Hz)
Included AccessoriesUSB Type-C cable (2m), instruction manual/warranty
Mass (g)About 130
Operating Humidity (%)10 to 90 (no condensation)
Operating Temperature Range (°C)0 to 30
Outer Dimensions, Width W x Depth D x Height H (mm)32x64x55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 11 /10, macOS Big Sur 11 or later, iPadOS (14 or later), Chrome OS, Android 13 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A multi-dock charger that can connect USB devices and output video. Compatible with Nintendo Switch, built-in AC adapter allows you to play games while charging!
PD 60W compatible Compatible with charging/powering laptops and game consoles. Comes with a 2m USB Type-C cable (PD60W compatible) ready to use.
High output and compact by using GaN (gallium nitride).
Compatible with 100V to 240V that can be used overseas

Ulasan Produk

Tidak ada ulasan