Logicool Active USB cable (for MeetUp 2)

Sebelum PPN:
Rp5.499.900
Spesifikasi
Cable Length (m)5
CompatibilityMeetUP 2
InterfaceUSB-C to USB-C
Package ContentsCable, magnetic dock, instruction manual, warranty policy
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2-year free warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect MeetUp 2 to your laptop with an active USB cable for BYOD meetings with a single cable. Support for DisplayPort Alt Mode means you can easily connect MeetUp 2 to your PC for video conferencing without needing an HDMI cable or adapter. USB 3.1 Gen 2 supports ultra-fast data transfers. The 5-meter cable length provides ample cable length for flexibility in small conference rooms.
Connecting the Logitech MEETUP 2 conference room camera to a laptop
Feature
Specification
Supports USB 3.1 Gen 2 and DP Alt Mode

Ulasan Produk

Tidak ada ulasan