SANWA SUPPLY active repeater cable

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (m)About 5
Communication Speed5Gbps/480Mbps/12Mbps/1.5Mbps
Connector ShapeUSB Type-A (PC connection side)
Connector Shape-DownstreamUSB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male
Connector Shape-UpstreamUSB3.2 Gen1(3.1/3.0)A connector male
Current Consumption (mA)Up to 900
InterfaceUSB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible)
Operating Temperature/Humidity Range-20 to 55°C/5 to 85% (non-condensing)
Power Supply TypeBus power
Supported OSWindows:11/10/8.1/8/7,mac:macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15,OS X 10.8~10.11,Mac OS X 10.6.10.7
Temperature / Humidity Range for Storage-20 to 70°C/5 to 85% (non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB3.2A-TypeC long cable that uses an L-shaped Type-C connector that is difficult to disconnect when connected to a VR headset, etc., and can be connected to a computer equipped with a USBA port.
Operation has been confirmed with OCULUSQUEST, OCULUSQUEST2/MetaQuest2, and the intermediate repeater function enables stable high-speed data transfer.
Supports USB3.2Gen1 (USB3.1/3.0) super speed mode (5Gbps) [standard value].
It is ideal not only for VR headsets, but also for connecting and charging personal computers with smartphones, tablet PCs, etc.
Uses a triple shielded cable that is less susceptible to external noise and has less signal loss.
A cable with excellent flame retardancy of UL2725 standard (VW-1 standard) is used.
* We do not guarantee the operation with all devices. *This product does not support daisy chain connection. *We recommend using self-powered USB peripherals for stable operation and recognition. * If you connect a bus-powered peripheral device that consumes a lot of power when connecting, the device may not be recognized. (Portable HDD, etc.) *This product supports the USB3.2Gen1 standard, but does not guarantee the transfer speed of the USB3.2Gen1 standard value (5Gbps). * You can connect a USB 2.0/1.1 standard to the USBA port of this product, but the transfer speed will be the transfer speed of USB 2.0/1.1. * Operation is not guaranteed with all USB devices. *USB3.2Gen2 is not supported. *USB3.2Gen1haUSB-IF (USBImplementersForum) changed the name of USB3.1Gen1/3.0 to the same standard.
Feature
Specification
AC adapter: None

Ulasan Produk

Tidak ada ulasan