SANWA SUPPLY AC charger_USB Power Delivery compatible

Sebelum PPN:
Rp1.999.900
Spesifikasi
CapInsulation cap: Yes
DurabilityHigh durability: Not supported
LEDPower check: None
MaterialGaN (gallium nitride): Not adopted
Maximum Output Power (W)*USB PD compatible: 20*Total: 72
Operating Temperature Range (°C)5 to 35
Plug Shape2P
Power SupplyBuilt-in type
Rated Input Voltage (V)AC100-240 50/60Hz
Set ContentsMain unit, AC power cord, instruction manual/warranty
Suitable ModelsSmartphones, tablets, etc. equipped with a USB Type-C connector that supports charging within the USB Power Delivery 20W standard. *Charging is not guaranteed for all models. Charging may not be possible depending on the model you are using.
SwitchON/OFF: Yes
Terminal ShapeUSB output: USB Type-C
USBUSB PD: Supported
USB Port Number6 ports
Various certificationsUSB-IF certification: No

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB charger with 6 USB Type-C output ports that can charge up to 6 smartphones, tablets, etc. at once.
The USB Type-C output supports up to 20W output, allowing for fast charging of iPhones, smartphones, and other devices that support USB PD charging.
Each port is equipped with a charging indicator LED that allows you to check the charging status.
It comes with a master power switch that cuts down on unnecessary standby power consumption.
Since it has a built-in power supply, there is no need to connect a separate AC adapter; simply connect the power cord for neat installation.
The power cord is equipped with an insulating cap to prevent tracking fires.
Equipped with overcurrent protection and short circuit protection, it can be used safely.

Ulasan Produk

Tidak ada ulasan