SANWA SUPPLY AC charger_USB Power Delivery compatible

Sebelum PPN:
Rp1.699.900
Spesifikasi
CapInsulation cap: None
DurabilityHigh durability: Not supported
Maximum Output Power (W)*USB PD compatible: 100*Total: 95
Operating Temperature Range (°C)0 to 30
PlugStorage: Supported
Plug Shape2P
Rated Input Voltage (V)AC100-240 50/60Hz
Set ContentsMain unit, instruction manual, warranty card
Suitable ModelsLaptops, tablets, and smartphones equipped with a USB Type-C port that support charging within the USB Power Delivery 100W standard *Charging is not guaranteed for all models. Depending on the model you are using, charging may not be possible.
SwitchON/OFF: None
Terminal ShapeUSB output: USB A, USB Type-C
USBUSB PD: Supported
USB Port Number4 ports *USB Type-C x 3, USB A x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-output, multi-port AC charger that can charge all devices, from laptops to tablets and smartphones.
When using one port, it supports charging up to 100W according to the USB PD standard, and can charge everything from general laptops to high-spec laptops that require high power.
It has a total of four ports, with three USB-C ports and one USB-A port. Even when using multiple ports, it supports a maximum output of 95W in total, so it can charge a wide range of devices and can charge up to four devices simultaneously.
By using the next-generation semiconductor GaN (gallium nitride), we have achieved high output while maintaining a compact size.
The output power allocation is automatically switched according to port usage, so you can use it efficiently and safely without worrying about port output.
The plug can be folded and stored for compact portability.

Ulasan Produk

Tidak ada ulasan