SANWA SUPPLY AC charger_USB Power Delivery compatible

Sebelum PPN:
Rp439.900
Spesifikasi
Conform toPlug storage
Dimensions, Width W x Depth D x Height H (mm)28x35x40
Mass (g)48
Maximum Input Power (W)30
Maximum Output Power (W)30
Operating Temperature Range (°C)5 to 35
Plug Shape2P
Rated InputAC100-240V(50/60Hz)
Rated OutputDC5V/3A, DC9V/3A, DC15V/2A, DC20V/1.5A (max. 30W), PPS output/DC5V to 11V/3A, DC5V to 16V/2A (maximum 30W)
USB Port Number1 port
USB typeType-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a small AC adapter equipped with a USB Type-C port that supports the USB Power Delivery (USB PD) standard. It supports output up to 30W, so you can charge computers that support the USB PD standard 30W charging, such as 13-inch Macbook Air, Surface Go, and Chromebook. In addition to computers, it can quickly charge tablets such as iPads and smartphones such as iPhones, and supports charging a wide range of devices. It uses the next-generation semiconductor GaN (gallium nitride) to achieve a small size that has high output but suppresses heat generation. It fits in your hand and is convenient to carry on business trips and travels. Charging by the USB PD standard automatically switches the output voltage according to the specifications of the connected device by simply connecting the device, so it charges with the optimal output for the device. It supports the USB PD-PPS standard, and when charging PPS-compatible models, the voltage and current during charging are finely adjusted and optimized, allowing efficient charging while suppressing heat generation.

Ulasan Produk

Tidak ada ulasan