Green House 4-port USB hub with spacious ports

Sebelum PPN:
Rp189.900
Spesifikasi
ColorBlack
Number of Ports4
Power Supply MethodBus power
USB Port Number4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB2.0 (480Mbps) compatible 4-port USB hub A 4-port USB hub that can connect 4 USB devices. Thin and compact, it is also recommended for telework. A USB port is placed on the short side, and a spacious port that can be easily inserted directly into a USB device. By arranging one of the four ports on the side, you can use a USB device with a large connector without interfering with it. It is also ideal for equipment that is frequently inserted and removed. Bus-powered type that does not require an AC adapter. Thin & lightweight & compact.

Ulasan Produk

Tidak ada ulasan