Green House 3in1 USB Type-C Compact Docking Station

Sebelum PPN:
Rp709.900
Spesifikasi
Cable Length (mm)About 185
Input PortUSB Type-C (male) USB3.2 Gen1 Power Delivery (maximum 65W), power supply: USB Type-C (female) [USB Power Delivery compatible (maximum 65W: 20V/3.25A)]
Mass (g)About 45
Maximum Power Consumption (W)5
Outer Dimensions, Width W x Depth D x Height H (mm)60x54x12 (cable not included)
Output PortVideo: HDMI Type-A 19pin (female)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supply Current (mA)USB3.2 Gen1 ports: up to 900
Supply Voltage (V)USB3.2 Gen1 ports: 5
Supported ResolutionMaximum 3840 x 2160 (30Hz)
USB PortUSB3.2Gen1 compatible USB Type-A (female) x 1
USB typeUSB3.2 Gen1/3.0/2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A docking station that allows you to connect USB devices, output video, and charge your laptop with a single cable.
3in1 with USB3.2 Gen1, HDMI, and USB Type-C power supply ports.
Compatible with iPad Pro running iPadOS 14 or later, you can also connect a mouse and keyboard and supply power to the iPad.
Compatible with Nintendo Switch. You can display the game screen on a large screen such as a TV without using a dock. Compatible with PD 65W power supply, by connecting the charger to the USB Type-C port of this product, you can use this product while supplying power to your computer.

Ulasan Produk

Tidak ada ulasan