Green House 23.8-inch wide LCD display with USB Type-C / LAN / adjustable stand

Sebelum PPN:
Rp7.199.900
Spesifikasi
Color (Body)Black
Monitor Size23.8 type
ResolutionFull HD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 23.8-inch wide LCD display with USB Type-C that allows video input, power supply, and LAN connection with a single cable.
Video input, power supply, and network connection can all be achieved with a single cable. Wide screen for comfortable operation.
Supports full HD resolution. Multiple hardware can be connected and switched between for use.
The stand is adjustable to the height and angle you need for easy use. It also blocks blue light emitted from the LCD display.
Equipped with DisplayPort and HDMI terminals that support the copyright protection technology HDCP. No AC adapter required, so your desk will be neat and tidy, with a built-in power supply.
Built-in stereo speakers (2.5W+2.5W). Equipped with fixed aspect ratio expansion function. Supports Japanese OSD.
Comes with OSD button lock function and power button lock function. Compatible with VESA standard display arms.
Equipped with anti-theft holes (slot size 3 x 7 mm).

Ulasan Produk

Tidak ada ulasan