Green House 2.0ch Soundbar Bluetooth/HDMI/Optical Digital/3.5mm Stereo Mini/USB

Sebelum PPN:
Rp1.599.900
Spesifikasi
BluetoothVersion 5.3
Included AccessoriesRemote control, 2 x AAA batteries (for testing), dedicated AC adapter (1.5m), 3.5mm stereo mini cable (1m), instruction manual, warranty card
Input TerminalHDMI: ARC compatible, PCM (up to 2ch), CEC compatible, Audio: Optical digital, 3.5mm stereo mini jack, USB port: USB-Type A
Mass (kg)1.1
Maximum Output Power (W)14x2
Number of Channels2.0ch
Outer Dimensions, Width W x Depth D x Height H (mm)760x70x65
Playback Frequency Band (Hz)160~20000
Power Consumption (W)20
Power SupplyDC15V/1.5A
Sensitivity77±2db
TypeL/R sealed type (non-magnetic shielding)
Warranty Period6 months
speakerStructure: Full range x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 2.0ch speaker soundbar that lets you enjoy immersive sound.
It supports a variety of connection methods, including Bluetooth 5.3, HDMI (ARC), optical digital, USB memory, and 3.5mm stereo mini, making it easy to connect to TVs and smartphones.
Equipped with an EQ function that allows you to switch between three modes: music, movies, and news, it provides optimal sound quality for each scene.
It can reproduce powerful sound with a maximum output of 28W, and the power-off function via HDMI is also convenient.
This model offers excellent cost performance and is recommended for those new to home theater.

Ulasan Produk

Tidak ada ulasan