Green House 2.0ch Soundbar Bluetooth/HDMI/Optical Digital/3.5mm Stereo Mini/USB

Sebelum PPN:
Rp1.999.900
Spesifikasi
BluetoothVersion 5.3
Included AccessoriesRemote control, 2 x AAA batteries (for testing), dedicated AC adapter (1.5m), 3.5mm stereo mini cable (1m), HDMI cable (1m), instruction manual, warranty card
Input TerminalHDMI: ARC compatible, PCM (up to 2ch), CEC compatible, Audio: Optical digital, 3.5mm stereo mini jack, USB port: USB-Type A
Mass (kg)About 2.5
Maximum Output Power (W)20x2
Number of Channels2.0ch
Outer Dimensions, Width W x Depth D x Height H (mm)798x70x100
Playback Frequency Band (Hz)80~20000
Power Consumption (W)40
Power SupplyDC18V/2A
Sensitivity78±3db
TypeL/R sealed type (non-magnetic shielding)
Warranty Period6 months
speakerStructure: Full range x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a soundbar with 2.0ch speakers that produces realistic sound.
It has three EQ modes to suit different scenes, such as movies, music, and news.
It supports a variety of connection methods, including Bluetooth 5.3, HDMI (ARC), optical digital, USB memory, and 3.5mm stereo mini, and works smoothly with TVs and smartphones.
The maximum output is 28W (14W x 2), and the powerful bass produced by sound tuning is a highlight.
It also has a power-off function and remote control operation via HDMI, making it very easy to use.

Ulasan Produk

Tidak ada ulasan