Green House 15.6-inch mobile display / 1920 x 1080 (Full HD) / HDMI, USB Type-C / Speaker: Yes

Sebelum PPN:
Rp5.699.900
Spesifikasi
Aspect Ratio16:9
Contrast Ratio600:1
Monitor Size15.6 type
Resolution1920x1080
Screen TechnologyAHVA panel (IPS type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thin and lightweight model weighing approximately 750g and 12mm thick
15.6-inch Full HD (1920 x 1080)
Comes with a stand that allows you to adjust the screen angle and even hang it from a hanging position. Can be used as an extended or duplicated display during presentations. Comes with a soft neoprene case for easy portability.
It can be connected with a single cable to a laptop or other device that has a Type-C port capable of outputting video (DisplayPort over USB-C).
Equipped with an HDMI port, it allows HDMI connection even to host devices that do not have a Type-C port. *Power supply is required via a Type-C cable. *Video cannot be displayed simultaneously on both the USB Type-C and HDMI terminals.
Includes USB Type-C cable, HDMI cable, and USB power cable
Compatible with Nintendo Switch. Wide viewing angle AHVA panel. Stereo speakers. Eye-friendly blue light cut function.

Ulasan Produk

Tidak ada ulasan