ELECOM Wireless USB full size silent antibacterial with keyboard wireless mouse

Sebelum PPN:
Rp989.900
Spesifikasi
Battery Life[Keyboard] Approximate lifespan when using alkaline batteries: 2 years *Assuming 8 hours of computer use per day, [Mouse] Approx. 10 months *Assuming 5% of the 8 hours of computer use per day is allocated to mouse operation
ColorBlack
Communication ProtocolGFSK method
Conform to[Mouse/receiver storage] Supported
Connector ShapeUSB-A male
Continuous Operation Time[Mouse] Approximately 137 hours
Continuous Standby Time[Mouse] Approximately 750 days
Frequency Band2.4GHz band
InterfaceUSB
Key TypeMembrane
Key layout109 key + 9 key (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2
LED Color[Mouse] Blue
Mass (g)[Keyboard] Approx. 440 *Batteries not included, [Mouse] Approx. 60 *Batteries not included, [Receiver] Approx. 2
Number of Buttons[Mouse] 5 *including wheel button
Number of Wheels[Mouse] 1
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard] 442.8 x 139.8 x 26.8 (without stand), 442.8 x 139.8 x 35.3 (with stand), [Mouse] 59.3 x 97.8 x 37.1, [Receiver] 19.0 x 14.5 x 6.0
Power Supply[Keyboard] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride rechargeable batteries
Reading method[Mouse] Optical sensor type
Resolution[Mouse] 1600 counts
Set ContentsWireless silent full keyboard x 1, wireless silent BlueLED mouse x 1, common receiver x 1, AAA alkaline batteries for operation check x 4
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, macOS Big Sur (11), Chrome OS *Updates to the latest version of each OS or installation of a service pack may be required. *Please check the compatibility table for the latest information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full-scale silent design! Can be used on Windows, ChromeOS, and macOS.
In addition, it is a wireless type silent full keyboard and silent mouse set with antibacterial specifications that add peace of mind to daily computer operations.

Ulasan Produk

Tidak ada ulasan