ELECOM Wireless ultra-thin compact keyboard

Sebelum PPN:
Rp449.900
Spesifikasi
Battery LifeEstimated battery life when using alkaline batteries: Approx. 1.1 years *Manufacturer test value (estimated)
ColorBlack
Communication ProtocolGFSK method
Connector ShapeUSB-A plug
Frequency Band2.4GHz band
Included AccessoriesUser's manual x 1, AAA alkaline battery x 2 for operation check, Receiver unit x 1
InterfaceUSB
Key TypePantograph
Key layout104 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 498 *Batteries not included, [Receiver] Approx. 2
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 367.1 x 127.5 x 21.2, [Receiver] 19.5 x 15.7 x 6.5
Power Supply[Keyboard] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride rechargeable batteries
SizeCompact
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP, macOS Catalina (10.15) *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a beautiful, slim, compact wireless keyboard that is just 6.5mm at its thinnest point, like a single piece of wood.
This is a 2.4GHz wireless keyboard that provides stable communication and comfortable operation.
It uses a micro receiver the size of a 1 yen coin, which is very compact and does not get in the way.
There is no need to install any special drivers or anything else; just plug it in and you're ready to go.
The key type uses a "pantograph method" that allows keys to be typed with light force, just like a laptop keyboard.
By incorporating a steel plate under the key top, we have achieved a firm typing feel and stability.
It is equipped with input modes optimized for both Windows OS and Macintosh OS.
Although compact, it has a 19.0mm key pitch and 104 Japanese keys, allowing for comfortable typing.
The keytops use an original font that is stylish and easy to read.
It is equipped with 12 multi-function keys that allow you to execute functions such as web browsers and media players by simply pressing dedicated keys.
It is battery operated, making it safe to use on the go.
It is equipped with a power switch that prevents the battery from running out when not in use.
There is an LED lamp that indicates whether the power is on or off.

Ulasan Produk

Tidak ada ulasan