ELECOM Wireless Mouse, Wireless, Bluetooth 5.0, 5 Buttons, Blue LED, Quiet, Large Size, Easy to Grip, Fits Hands, Forward/Back Button, EX-G

Sebelum PPN:
Rp649.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2/profile:HOGP(HID Over GATT Profile)
Battery LifeApproximately 675 days (estimated)
ColorBlack
Communication ProtocolGFSK method
Continuous Operation TimeAbout 363 hours
Continuous Standby TimeAbout 833 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline battery x 1 for operation check
LED ColorBlue
Mass (g)[Mouse body] Approx. 95 *Batteries not included
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 82.0 x 119.9 x 42.0
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution2000 count
SizeL
Suitable ModelsWindows OS, macOS, Chrome OS, Android, iOS, iPad OS equipped machine compatible with Bluetooth (R) HOGP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a silent switch that can be used quietly even in places where sound is a concern. The design is born from the shape of the hand, and realizes even better grip. Equipped with a BlueLED sensor that can be operated comfortably anywhere, and a multi-pairing function that allows you to switch between two PCs with a single touch. L size 5-button mouse "EX-G" compatible with Bluetooth (R) 5.0 standard.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan