ELECOM Wireless Mouse, Wireless, 2.4GHz, USB, 5 Buttons, Blue LED, Large Size, Easy to Grip, Fits in Your Hand, Forward/Back Button, EX-G Chromebook Compatible Certified

Sebelum PPN:
Rp489.900
Spesifikasi
Battery LifeApproximately 722 days (estimated)
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB (A) male
Continuous Operation TimeAbout 370 hours
Continuous Standby TimeAbout 1041 days
Frequency Band2.4GHz band
InterfaceUSB
LED ColorBlue
Mass (g)[Mouse body] Approx. 87 *Batteries not included, [Receiver] Approx. 2
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 82.0 x 119.9 x 42.0, [Receiver] 15.0 x 18.0 x 6.0
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution2000 count
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10 S/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, Chrome OS *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A design born from the shape of the hand realizes even better "grip comfort". 2.4GHz wireless type 5-button mouse "EX-G" equipped with BlueLED that can be operated comfortably anywhere. This product is certified for Chromebook compatibility.

Ulasan Produk

Tidak ada ulasan