ELECOM Wireless Mouse, Wireless, 2.4GHz, USB, 5 Buttons, Blue LED, Easy to Grip, Fits in Your Hand, Forward/Back Button, EX-G

Sebelum PPN:
Rp419.900
Spesifikasi
Battery LifeApproximately 722 days (estimated)
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB (A) male
Continuous Operation TimeAbout 370 hours
Continuous Standby TimeAbout 1041 days
Frequency Band2.4GHz band
InterfaceUSB
LED ColorBlue
Mass (g)[Mouse body] Approx. 75 *Batteries not included, [Receiver] Approx. 2
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 73.8 x 109.6 x 40.8, [Receiver] 15.0 x 18.0 x 6.0
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution2000 count
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10 S/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, Chrome OS *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The design is born from the shape of the hand, and realizes even better grip. 2.4GHz wireless type 5-button mouse "EX-G" equipped with BlueLED that can be operated comfortably anywhere.

Ulasan Produk

Tidak ada ulasan