ELECOM Wireless Mouse, Wireless, 2.4 GHz, USB, 3 Buttons, Antibacterial, Quiet, Blue LED, For Kids, Elementary School Students, S Size

Sebelum PPN:
Rp319.900
Spesifikasi
Battery LifeApproximately 338 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB2.0-A
Continuous Operation TimeAbout 235 hours
Continuous Standby TimeAbout 277 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline battery x 1 for operation check
InterfaceUSB
LED ColorBlue
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 56.0 x 90.0 x 32.0
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Reading methodOptical sensor method
Resolution1000 count
SizeS
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine equipped with USB port
Supported OSWindows 11/10/8.1,macOS Big Sur11/macOS Catalina10.15,Chrome OS
Type[Emission light] visible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light and fluffy, fits in the hand! Palm size that is easy to operate for children with small hands. It is recommended for online learning because the click sound is quiet and the pointer can be operated accurately even on desks and notebooks made of various materials. In addition, a wireless mouse that can keep the main body clean with antibacterial processing.

Ulasan Produk

Tidak ada ulasan