ELECOM Wireless Mouse, Wireless Bluetooth, Quiet, 5 Buttons, M Size, Extreme Grip

Sebelum PPN:
Rp699.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2/profile:HOGP(HID Over GATT Profile)
Battery LifeApproximately 675 days (estimated)
ColorBlack
Communication ProtocolGFSK method
Continuous Operation TimeAbout 363 hours
Continuous Standby TimeAbout 833 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline battery x 1 for operation check
LED ColorBlue
Mass (g)Mouse body: Approx. 81 *excluding batteries
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 73.8 x 109.6 x 40.8
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution2000 count
SizeM
Suitable ModelsWindows OS, macOS, Chrome OS, Android, iOS, iPad OS equipped machine compatible with Bluetooth (R) HOGP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to the left and right buttons and wheel button, 5 buttons including "Forward" and "Back" are equipped with silent switches, making this a silent mouse that can be used quietly without bothering you by the clicking noise.
The 5-button mouse "EX-G" has a design that takes into account the shape of the hand, achieving unprecedented ease of grip.
It is a medium size that fits easily and securely in your hand.
Focusing on the thumb and ring finger, which are used most often when operating a mouse, the shape is designed to fit the four points of the proximal phalanx, thenar muscle, middle phalanx, and metacarpal.
By adopting a leather-like side grip on the side of the main unit, it prevents your hand from slipping and enhances the quality of the tool.
Compatible with the Bluetooth(R) Low Energy standard, which was developed with an emphasis on power saving, and reduces power consumption by approximately 38% compared to the manufacturer's conventional products (M-XGM10BB series).
Equipped with a Blue LED that reflects light more accurately even on small irregularities and dust, making it comfortable to use anywhere.
It has a resolution of 2000 counts for smooth and comfortable operation.
It is a 5-button type equipped with "forward" and "back" buttons to increase the efficiency of web page browsing.
By using "ELECOM Mouse Assistant" which can be downloaded for free, you can assign your favorite functions to each button.
It can be used up to a distance of approximately 10m on non-magnetic materials and approximately 3m on magnetic materials such as steel desks. (Surveyed by manufacturer)
Compatible with the Bluetooth(R) 5.0 standard, it can be connected to devices such as computers that support Bluetooth(R) HOGP without blocking the USB port. Since a receiver is not required, you can make smart use of thin computers and tablets with few USB ports.

Even computers that do not support Bluetooth (R) HOGP can be used by preparing a Bluetooth (R) adapter that complies with the standard. (Recommended Bluetooth(R) adapter: LBT-UAN05C2 series (sold separately))
Equipped with a multi-pairing function that allows you to switch between two computers with a single touch.
There is a power switch on the back of the main unit to prevent battery consumption when not in use.
Equipped with a battery level indicator lamp to notify you when it is time to replace the battery.

Ulasan Produk

Tidak ada ulasan