ELECOM Wireless Mouse, Bluetooth 5.0, 3 Buttons, Blue LED, Quiet, Cap Clip, Mobile, Compact, Tilt

Sebelum PPN:
Rp869.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2/profile:HOGP(HID Over GATT Profile)
Battery LifeApproximately 24 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
ColorBlack
Communication ProtocolGFSK method
Continuous Operation TimeAbout 14 hours
Continuous Standby TimeAbout 26 days
Frequency Band2.4GHz band
Function[Horizontal scrolling function] O
Included AccessoriesCharging cable [USB A<->micro-B] (cable length: 0.3m) x1
LED ColorUltimate Blue
Mass (g)[Mouse body] Approx. 48
Number of Buttons4 + * Including wheel button
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Mouse body: When in use: 43.0 x 102.0 x 34.2 mm, when stored: 43.0 x 62.5 x 34.2 mm
Power Supply[Main unit] Built-in lithium-ion rechargeable battery
Reading methodOptical sensor method
Resolution1600 count
SizeWhen in use: M, when stored: S
Suitable ModelsWindows OS, macOS, Android, iOS, iPad OS equipped machines compatible with Bluetooth (R) HOGP
Supported OSWindows 11/10/8.1, Android 7-13, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, iOS 16/15, iPadOS 17/16/15 *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small to carry, large to use. The CAPCLIP PRO Bluetooth mobile mouse packs features like four buttons and a tilt wheel into a compact body that enhances work efficiency.

Ulasan Produk

Tidak ada ulasan