ELECOM Wireless mouse Wireless USB IR Antibacterial 3 buttons S size

Sebelum PPN:
Rp379.900
Spesifikasi
Battery LifeApproximately 431 days *Assuming 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] compliant, [VCCI Class B] compliant
Connector ShapeUSB-A (male)
Continuous Operation TimeAbout 237 hours
Continuous Standby TimeAbout 500 days
Frequency Band2.4GHz band
Included AccessoriesAAA alkaline batteries for operation check x 1
InterfaceUSB
Mass (g)[Mouse body] Approx. 49 *Batteries not included, [Receiver] Approx. 2
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 52.7 x 92.1 x 36.4, [Receiver] 18 x 13.1 x 5.7
Power Supply[Main unit] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution1300 count
SizeS
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, 8.1, 7, macOS Big Sur (11), Chrome OS *Updating to the latest version of each OS or installing a service pack may be required.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specifications for corporations that take measures against various troubles that are likely to occur when introducing wireless mice at once in corporations.
It is an IR LED wireless mouse that conforms to various certifications and can be used with confidence due to antibacterial processing.

Ulasan Produk

Tidak ada ulasan