ELECOM Wireless mouse Wireless USB 3 buttons IR mouse Power saving Battery life Symmetry design Ambidextrous

Sebelum PPN:
Rp199.900
Spesifikasi
Battery LifeApproximately 905 days (estimated)
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB-A male
Continuous Operation TimeAbout 500 hours
Continuous Standby TimeAbout 1041 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline batteries for operation check x 1, user's manual x 1
InterfaceUSB
LED ColorInvisible light (infrared)
Mass (g)[Mouse body] Approx. 52 *Batteries not included, [Receiver] Approx. 2
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 59.0 x 99.8 x 39.0, [Receiver] 18.0 x 13.1 x 5.7
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution1200 count
SizeM
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7/Vista/XP, macOS Sonoma 14/macOS Ventura 13 *Updating to the latest version of your OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You don't have to replace batteries for about 2.5 years! A wireless IR LED mouse that uses infrared LEDs with low power consumption. This is an IR LED mouse that uses infrared LEDs with low power consumption. Since it consumes less power than mice using Blue LED or laser, it can be used for about 2.5 years without replacing batteries. It has a symmetrical design that allows you to hold it in any way. It has a resolution of 1200 counts for smooth operation. The wireless system uses the 2.4GHz band and can be used within a range of approximately 10m on non-magnetic materials and approximately 3m on magnetic materials such as steel desks. (According to the manufacturer) It uses a 1 yen coin-sized microreceiver that can be carried around without worrying about connecting it to a laptop's USB port. The receiver can be stored inside the mouse body, making it convenient to carry and reducing the worry of losing the receiver. There is a power switch on the back of the main unit to prevent battery consumption when not in use.

Ulasan Produk

Tidak ada ulasan