ELECOM Wireless Mouse Wireless Bluetooth 4 Button Thin Blue LED Mobile with Storage Pouch Assignment Function

Sebelum PPN:
Rp479.900 - Rp499.900
Spesifikasi
Applicable StandardBluetooth 4.2 Class2/profile:HOGP(HID Over GATT Profile)
Battery LifeApproximately 596 days *Assuming 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
Communication ProtocolGFSK method
Continuous Operation TimeAbout 307 hours
Continuous Standby TimeAbout 833 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline batteries for operation check x 1, storage pouch x 1
LED ColorBlue
Mass (g)[Mouse body] Approx. 66 *including batteries
Number of Buttons4 + * Including wheel button
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 55.5 x 103.8 x 28.0
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Reading methodOptical sensor method
Resolution1600 count
SizeM
Suitable ModelsWindows OS, macOS, Android, iOS, iPad OS equipped machines compatible with Bluetooth (R) HOGP
Supported OSWindows 11/10/8.1, Android 7-13, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, iOS 16/15, iPadOS 17/16/15 *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thin design with a thickness of 28 mm makes it easy to carry in a bag! Bluetooth (R) mobile mouse "Slint" with a soft leather storage pouch.

Ulasan Produk

Tidak ada ulasan