ELECOM Wireless mouse wireless Bluetooth 3 button antibacterial lightweight IR LED S size
Spesifikasi
| Applicable Standard | Bluetooth 5.0 Class2/profile:HOGP(HID Over GATT Profile) |
|---|---|
| Battery Life | Approximately 309 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated) |
| Communication Protocol | GFSK method |
| Continuous Operation Time | About 153 hours |
| Continuous Standby Time | About 500 days |
| Frequency Band | 2.4GHz band |
| Included Accessories | AAA alkaline batteries for operation check x 1 |
| Mass (g) | [Mouse body] Approx. 59 *including batteries |
| Number of Buttons | 3 * including wheel buttons |
| Number of Wheels | 1 piece |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [Mouse body] 52.7 x 92.1 x 36.4 |
| Power Supply | [Main unit] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride battery |
| Reading method | Optical sensor method |
| Resolution | 1300 count |
| Size | S |
| Suitable Models | Windows(R)HOGP compatible Windows+OS, Macintosh+OS, Android, iOS, iPad OS |
| Supported OS | Windows 11/10/8.1,Android 7~13,macOS Sonoma 14/macOS Ventura 13,iOS 16/15,iPadOS 17/16/15 |
| Type | [Emission light] Invisible wavelength range |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Despite its light weight of only about 59g, battery replacement is not required for about 10 months! S size 3-button IR LED mouse compatible with Bluetooth (R) 5.0 standard. In addition, antibacterial processing keeps the body clean.
Ulasan Produk
Tidak ada ulasan




















































































































































