ELECOM Wireless mouse wireless Bluetooth 3 button antibacterial lightweight IR LED medium size

Sebelum PPN:
Rp399.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2/profile:HOGP(HID Over GATT Profile)
Battery LifeApproximately 309 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
Communication ProtocolGFSK method
Continuous Operation TimeAbout 153 hours
Continuous Standby TimeAbout 500 days
Frequency Band2.4GHz band
Included AccessoriesAAA alkaline batteries for operation check x 1
Mass (g)[Mouse body] Approx. 67 *including batteries
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 58.8 x 104.8 x 38.6
Power Supply[Main unit] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride battery
Reading methodOptical sensor method
Resolution1300 count
SizeM
Suitable ModelsWindows(R)HOGP compatible Windows+OS, Macintosh+OS, Android, iOS, iPad OS
Supported OSWindows 11/10/8.1,Android 7~13,macOS Sonoma 14/macOS Ventura 13,iOS 16/15,iPadOS 17/16/15
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Despite its light weight of only about 67g, battery replacement is not required for about 10 months! M size 3-button IR LED mouse compatible with Bluetooth (R) 5.0 standard. In addition, antibacterial processing keeps the body clean.

Ulasan Produk

Tidak ada ulasan