ELECOM Wireless Mouse Wireless 2.4GHz USB Antibacterial Optical 3 Button Quiet M Size

Sebelum PPN:
Rp219.900
Spesifikasi
Battery LifeApproximately 215 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB-A plug
Continuous Operation TimeAbout 94 hours
Continuous Standby TimeAbout 750 days
Frequency Band2.4GHz band
Included AccessoriesSingle 4 form alkali dry cell * 1 for operation check, user manual * 1
InterfaceUSB
LED ColorRed
Mass (g)[Mouse body] Approx. 58.5 *Batteries not included, [Receiver] Approx. 2
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 57.8 x 94.6 x 39.0, [Receiver] 18.0 x 15.0 x 6.3
Power Supply[Main unit] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Resolution1000 count
SizeM
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7(SP1)/Vista(SP2)/XP(SP3),macOS Catalina 10.15/macOS Mojave 10.14/macOS High Sierra 10.13/macOS Sierra 10.12/OS X El Capitan 10.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial specifications that add peace of mind to daily computer operations! A standard size wireless silent mouse that achieves reasonable yet comfortable operability.

Ulasan Produk

Tidak ada ulasan