ELECOM Wireless Mouse Wireless 2.4GHz USB Antibacterial Blue LED 5 Button Quiet M Size Forward Back Button

Sebelum PPN:
Rp419.900
Spesifikasi
Battery LifeApproximately 406 days *Assuming 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB (A) male
Continuous Operation TimeAbout 235 hours
Continuous Standby TimeAbout 416 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline batteries for operation check x 1, user's manual x 1
InterfaceUSB
LED ColorBlue
Mass (g)[Mouse body] Approx. 56 *Batteries not included, [Receiver] Approx. 2
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 56.0 x 98.0 x 34.3
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution1000/1500/2000 (switchable)
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows RT8.1, Windows 8.1, Windows 7, OS X El Capitan (10.11) to macOS Catalina (10.15) *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial specifications that add peace of mind to daily computer operations! A 5-button wireless BlueLED silent mouse with "forward" and "back" buttons that is convenient for browsing the Internet.

Ulasan Produk

Tidak ada ulasan