ELECOM Wireless Mouse Wireless 2.4GHz USB 5 Buttons Blue LED Symmetric Ambidextrous Compatible EPRIM Chromebook Certified

Sebelum PPN:
Rp309.900
Spesifikasi
Battery LifeApproximately 841 days *Assuming 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB (A) male
Continuous Operation TimeAbout 416 hours
Continuous Standby TimeApproximately 1,388 days
Frequency Band2.4GHz band
InterfaceUSB
LED ColorBlue
Mass (g)[Mouse body] Approx. 87 *Batteries not included, [Receiver] Approx. 2
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] Approx. 61.5 x 100.0 x 38.0, [Receiver] 15.0 x 18.0 x 6.0
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution1600 count
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12, Chrome OS *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless connection keeps your desk clean. A 5-button Blue LED wireless mouse that is reasonably priced and equipped with forward/return buttons that are convenient for browsing the web, realizing comfortable operability. This product is certified for Chromebook compatibility.

Ulasan Produk

Tidak ada ulasan