ELECOM Wireless Mouse Wireless 2.4GHz USB 4 Buttons Thin 28mm Blue LED Mobile Simple Package

Sebelum PPN:
Rp359.900
Spesifikasi
Battery LifeApproximately 628 days *Assuming 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB (A) male
Continuous Operation TimeAbout 330 hours
Continuous Standby TimeAbout 833 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline battery x 1 for operation check
InterfaceUSB
LED ColorBlue
Mass (g)[Mouse body] Approx. 66 *including batteries, [Receiver] Approx. 2
Number of Buttons4 + * Including wheel button
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 55.5 x 103.8 x 28.0, [Receiver] Approx. 15.0 x 18.0 x 6.0
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Reading methodOptical sensor method
Resolution800/1600 count (switchable)
SizeM
Supported OSWindows 11, Windows 10, Windows 8.1, Windows7, macOS Catalina (10.15) *Update to the latest version of each OS or installation of service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a thin design of 28mm thickness, it is easy to carry in a bag! Uses a simple eco-friendly package. Wireless mobile mouse "Slint".

Ulasan Produk

Tidak ada ulasan