ELECOM Wireless Mouse Wireless 2.4GHZ USB 3 Button IR LED Antibacterial Power Saving Symmetry Design

Sebelum PPN:
Rp279.900
Spesifikasi
Battery LifeApproximately 905 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB (A) male
Continuous Operation TimeAbout 500 hours
Continuous Standby TimeAbout 1041 days
Frequency Band2.4GHz band
InterfaceUSB
LED ColorInvisible light (infrared)
Mass (g)[Mouse] Approx. 52 *Batteries not included, [Receiver] Approx. 2
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse] Approx. 59 x 99.8 x 39, [Receiver] 18.0 x 13.1 x 5.7
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution1200 count
SizeM
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows RT8.1, Windows 8.1, Windows 7, OS X El Capitan (10.11) to macOS Catalina (10.15) *Updating to the latest version of each OS or installing a service pack may be required.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial specification that adds peace of mind to daily computer operation! Wireless IR LED mouse using infrared LED that does not require battery replacement for about 2.5 years.

Ulasan Produk

Tidak ada ulasan