ELECOM Wireless Mouse Wireless 2.4GHz USB 3 Button Blue LED Eco Button with Tilt Wheel MICRO GRAST SWITCH

Sebelum PPN:
Rp339.900
Spesifikasi
Battery LifeApproximately 166 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] compliant, [VCCI Class B] compliant
Connector ShapeUSB-A male
Continuous Operation TimeAbout 75 hours
Continuous Standby TimeAbout 468 days
Frequency Band2.4GHz band
Function[Horizontal scrolling function] O
Included AccessoriesSingle 4 form alkali dry cell * 1 for operation check, user manual * 1
InterfaceUSB
LED ColorBlue
Mass (g)[Mouse body] Approx. 36.0 *Batteries not included, [Receiver] Approx. 2
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Receiver] 18.0 x 15.0 x 6.3, [Receiver] 13.1 x 18.2 x 5.0
Power Supply[Main unit] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution1600 count
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12 *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2.4GHz band wireless BlueLED mouse "MICRO GRAST SWITCH" with tilt wheel.

Ulasan Produk

Tidak ada ulasan